Menu Search
Lighting Light Bulbs LED Light Bulbs Lamp, LED; PAR38; Medium Screw E26; 13W

SIGNIFY

Lamp, LED; PAR38; Medium Screw E26; 13W

(4 Product Options)
  • Type: LED Lamp
  • Bulb Shape: PAR38
  • Bulb: PAR-38
  • Base: Medium Screw (E26)
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Part #    
 
-
-
Type: LED Lamp
Bulb Shape: PAR38
Bulb: PAR-38
Base: Medium Screw (E26)
Watts: 13W
Lamp Style: Flood, Dimmable
Voltage: 120V
Color: Warm White
Dimmable: Yes
Average Life - hrs: 25000
Length: 4.8 in.
CRI: 80
Packaging: 6