Menu Search
SIGNIFY #429092

Lamp, LED; PAR38; Medium Screw E26; 19W; 120V

SKU # 04667742909
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: LED
Bulb Shape: PAR38
Bulb: PAR-38
Base: Medium Screw (E26)
Watts: 19W
Lamp Style: Flood, Single Optic, Dimmable
Voltage: 120V
Beam Spread - deg: 25 Degrees
Color: Warm White
Lumens: 1125
Color Temperature: 3000K
Dimmable: Yes
Average Life - hrs: 25000
Length: 5.2 in.
CRI: 80
Packaging: 6
Candlepower - CBCP: 7100