Menu Search
STANDARD PRODUCTS #64909

LED Lamp, 10W, Medium Screw E26, PAR30LN, 81 CRI

SKU # 06954964909
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: LED Light Bulb
Bulb: PAR-30LN
Base: Medium Screw (E26)
Watts: 10W
Lamp Style: Standard
Voltage: 120V
Beam Spread - deg: 40 deg
Lumens: 852 Initial
Color Temperature: 3000K
Dimmable: Yes
Average Life - hrs: 25000
Length: 4.66 in.
CRI: 81
Packaging: 15/Case
Candlepower - CBCP: 1000 cd
ENERGY STAR Certified: Yes
Contains Mercury: No

E-Lume LED PAR lamps have a similar look to traditional halogens with their aluminum heat sink and glass diffuser. They are wet location rated which allows them to be installed everywhere. With a choice of color temperatures and beam angles, these lamps are the perfect solution when replacing your traditional lamps. Completely dimmable, they allow you to create any desired ambiance.