Menu Search
STANDARD PRODUCTS #66306

LED Lamp, 6.5 w, GU10, MR16 Multifaceted Reflector

SKU # 06954966306
RoHS Compliant
Type: LED Lamp
Bulb Shape: Multifaceted Reflector
Bulb: MR-16
Base: GU10
Watts: 6.5W
Wattage Equivalency: 50 w
Voltage: 120V
Beam Spread - deg: 40°
Color: Warm White
Lumens: 500 Initial
Color Temperature: 3000K
Dimmable: Yes
Average Life - hrs: 15,000 hrs
Length: 2-1/2 in.
CRI: 80-CRI
Packaging: 24/Case
Candlepower - CBCP: 778 cd
ENERGY STAR Certified: Yes