Menu Search
STANDARD PRODUCTS #63953

LED Lamp, 7 w, Medium E26, PAR20, 502 lm (Initial)

SKU # 06954963953
RoHS Compliant
Type: LED Lamp
Bulb Shape: Parabolic Aluminized Reflector
Bulb: PAR-20
Base: Medium (E26)
Watts: 7W
Wattage Equivalency: 50 w
Voltage: 120V
Beam Spread - deg: 25°
Color: White
Lumens: 502 Initial
Color Temperature: 3000K
Dimmable: Yes
Average Life - hrs: 40,000 hrs
Length: 3-11/32 in.
CRI: 93-CRI
Packaging: 12/Case
Candlepower - CBCP: 1411 cd
ENERGY STAR Certified: Yes

Allowing you to focus light where it matters, these LED reflectors will not let your colors fade. Choose from many sizes, color temperatures and beam distributions to create the perfect lighting with consistent lamp to lamp color. Reduce energy consumption and protect all goods and materials that are sensitive to heat and UV emissions.