You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
STANDARD PRODUCTS #66273

LED Lamp, 9.5 w, Medium E26, A19 Arbitrary, 85-CRI

SKU # 06954966273
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: LED Lamp
Bulb Shape: Arbitrary
Bulb: A-19
Base: Medium (E26)
Watts: 9.5 w
Wattage Equivalency: 60 w
Voltage: 120V
Color: Neutral White
Lumens: 868 Initial
Color Temperature: 4000K
Dimmable: No
Average Life - hrs: 15,000 hrs
Length: 4-11/32 in.
CRI: 85-CRI
Packaging: 48/Case
ENERGY STAR Certified: Yes