Menu Search
Lighting Light Bulbs LED Light Bulbs #A19/9.5W/30K/ND/CHOICE/STD-4P-
STANDARD PRODUCTS #A19/9.5W/30K/ND/CHOICE/STD-4P-

LED Lamp, 9.5 w, Medium E26, A19 Arbitrary, 851 lm

SKU # 06954966272
RoHS Compliant
Type: LED Lamp
Bulb Shape: Arbitrary
Bulb: A-19
Base: Medium (E26)
Watts: 9.5W
Wattage Equivalency: 60 w
Voltage: 120V
Beam Spread - deg: 220°
Color: Warm White
Lumens: 851
Color Temperature: 3000K
Dimmable: No
Average Life - hrs: 15,000 hrs
Length: 4-11/32 in.
CRI: 83-CRI
Packaging: 48/Case
ENERGY STAR Certified: Yes