Menu Search

STANDARD PRODUCTS #LED/MR16/6W/FL/40K/12V/38/D/S

LED, MR16, 2-Pin GU5.3, 6W, 12V

SKU: 06954962467
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Type: LED
Bulb Shape: MR16
Bulb: MR-16
Base: 2-Pin GU5.3
Watts: 6W
Lamp Style: Flood, Dimmable
Voltage: 12V
Beam Spread - deg: 38 Degrees
Lumens: 410
Color Temperature: 4000K
Dimmable: Yes
Average Life - hrs: 40000
Length: 1.9 in.
CRI: 82
Packaging: 24
Candlepower - CBCP: 1018
Description
LED; Bulb: MR16; Base: 2-Pin GU5.3; 6W; Lamp Style: Flood, Dimmable; 12V; Average Life - hrs: 40000; Lumens: 410; Color Temperature: 4000K