LED, MR16, 2-Pin GU5.3, 6W, 12V

SKU: 06954962463
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Please enter a valid quantity
Unit of Sale: EA
Type: LED
Bulb Shape: MR16
Bulb: MR-16
Base: 2-Pin GU5.3
Watts: 6W
Lamp Style: Flood, Narrow, Dimmable
Voltage: 12V
Beam Spread - deg: 25 Degrees
Color: Warm White
Lumens: 380
Color Temperature: 3000K
Dimmable: Yes
Average Life - hrs: 40000
Length: 1.89 in.
CRI: 82
Packaging: 24
Candlepower - CBCP: 1689 cd
LED; Bulb: MR16; Base: 2-Pin GU5.3; 6W; Lamp Style: Flood, Narrow, Dimmable; 12V; Color: Warm White; Average Life - hrs: 40000; Lumens: 380; Color Temperature: 3000K