Menu Search
Lighting Light Bulbs LED Light Bulbs #LED/GU10/6W/FL/30K/38/D/STD
STANDARD PRODUCTS #LED/GU10/6W/FL/30K/38/D/STD

LED, MR16, GU10, 6W, 120V

SKU # 06954962472
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: LED
Bulb Shape: MR16
Bulb: MR-16
Base: GU10
Watts: 6W
Lamp Style: Flood, Dimmable
Voltage: 120V
Beam Spread - deg: 38 Degrees
Color: Warm White
Lumens: 380
Color Temperature: 3000K
Dimmable: Yes
Average Life - hrs: 40000
Length: 2.1 in.
CRI: 82
Packaging: 24
Candlepower - CBCP: 1045