(0)

STANDARD PRODUCTS #LED/PAR20/8W/NFL/30K/25/D/STD

LED, PAR20, Medium Screw E26, 8W, 120V

SKU: 06954962580
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Type: LED
Bulb Shape: PAR20
Bulb: PAR-20
Base: Medium Screw (E26)
Watts: 8W
Lamp Style: Flood, Narrow, Dimmable
Voltage: 120V
Beam Spread - deg: 25 Degrees
Color: Warm White
Lumens: 500
Color Temperature: 3000K
Dimmable: Yes
Average Life - hrs: 40000
Length: 3.38 in.
CRI: 82
Packaging: 12/Case
Candlepower - CBCP: 1710 cd
Description
LED; Bulb: PAR20; Base: Medium Screw E26; 8W; Lamp Style: Flood, Narrow, Dimmable; 120V; Color: Warm White; Average Life - hrs: 40000; Lumens: 500; Color Temperature: 3000K