Menu Search
LED Light Bulbs Miniature LED Lamp, 0.5W, Wedge, T-1 3/4, 0.73 in. L
STANDARD PRODUCTS #LED/WH/T13/4WB/28V

Miniature LED Lamp, 0.5W, Wedge, T-1 3/4, 0.73 in. L

SKU # 06954962122
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Miniature LED Lamp
Bulb: T-1.75
Base: Wedge
Watts: 0.5W
Voltage: 28V
Color: White
Average Life - hrs: 100000
Length: 0.73 in.
Packaging: 10/Case

Lamp; LED; Miniature; 0.5W; T-1 3/4 Bulb; Wedge Base; 28V; White; 0.73 in. Length; 100000 Hours Life