Menu Search
UNIVERSAL LIGHTING TECHNOLOGIES #T8LDR3F11/840A25C

EVERLINE LED Lamp, 11.5W, G13 Medium Bi-Pin, T8, Linear Tubular

SKU # 76838665130
RoHS Compliant
Type: LED Lamp
Bulb Shape: Linear Tubular
Bulb: T-8
Base: G13 Medium Bi-Pin
Watts: 11.5W
Voltage: 120-277V, 347V
Beam Spread - deg: 240 deg
Finish: Frosted
Lumens: 1450
Color Temperature: 4000K
Dimmable: No
Average Life - hrs: 50000 hrs
Length: 36 in.
CRI: 82
ANSI Code/​Ballast: Electronic Ballast
Packaging: 25/Pack
Contains Mercury: No