Menu Search
UNIVERSAL LIGHTING TECHNOLOGIES #T8LDR4F15/840B25C

EVERLINE LED Lamp, 15W, G13 Medium Bi-Pin, T8, Linear Tubular

SKU # 76838662311
RoHS Compliant
Type: LED Lamp
Bulb Shape: Linear Tubular
Bulb: T-8
Base: G13 Medium Bi-Pin
Watts: 15W
Voltage: 120-277V, 347V
Beam Spread - deg: 240 deg
Lumens: 2200
Color Temperature: 4000K
Average Life - hrs: 50000 hrs
Length: 48 in.
CRI: 82
ANSI Code/​Ballast: Electronic Ballast
Packaging: 25/Pack
Contains Mercury: No