You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
UNIVERSAL LIGHTING #T5LDR4F22/840A25C

EVERLINE LED Lamp, 22.5W, G5 Miniature Bi-Pin, T5, Linear Tubular

SKU # 76838664538
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: LED Lamp
Bulb Shape: Linear Tubular
Bulb: T-5
Base: G5 Miniature Bi-Pin
Watts: 22.5W
Voltage: 120-277V, 347V
Beam Spread - deg: 240 deg
Finish: Frosted
Lumens: 2900
Color Temperature: 4000K
Dimmable: No
Average Life - hrs: 50000 hrs
Length: 45 in.
CRI: 82
ANSI Code/​Ballast: Electronic Ballast
Packaging: 25/Pack
Contains Mercury: No