The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
COOPER LIGHTING SOLUTIONS #PD615ED010

LED Downlight Housing, 6 in. Round, 17.1W/120V Input, 1500 Lumens (nominal), Remodel Installation

SKU # 08008372384 Manufacturer Series: PD6
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: LED Downlight Housing
Nominal Aperture: 6 in. Round
Input - 120V: 17.1W/120V
Input - 277V: 17.9W/277V
Output: 1500 Lumens (nominal)
Installation: Remodel
Air Rating: Airtight
Depth: 7 in. (177.8mm)

Recessed 6 inch aperture LED downlight housing for new construction or remodel application. Use with lens, shallow lens or wall wash reflectors. Available in 1000, 1500, 2000 or 3000 lumens with color temperatures of 2700K, 3000K, 3500K and 4000K in 80 or 90 CRI. Fixture is suitable for commercial constructions. Insulation must be kept 3 in. from top and sides of housing. Universal input driver with phase cut and 0-10V dimming. Specify housing, module, and trim separately to complete the luminaire.

Additional Info: LE/TE Phase Cut Dimming