Menu Search
COOPER LIGHTING SOLUTIONS #H457RICAT1E

Recessed Downlight Housing, LED Module, 4 in. Round, Insulated, 4.25 in., Airtight

SKU # 08008369250 Manufacturer Series: H4 Series
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Recessed Downlight Housing
Lamp Type: LED Module
Nominal Aperture: 4 in. Round
Installation: Remodel
Ceiling Type: Insulated
Air Rating: Airtight
Depth: 5.5 in. (140mm)
Ceiling Opening: 4.25 in. (108mm)

Additional Info: Dedicated Housing for EL4069xx LED Module Only