Menu Search
COOPER LIGHTING SOLUTIONS #H750ICAT

Recessed Downlight Housing LED Module

SKU # 62396187265
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Recessed Downlight Housing
Lamp Type: LED Module
Nominal Aperture: 6 in. Round
Installation: New Construction
Ceiling Type: Insulated
Air Rating: Airtight
Depth: 7 in. (178mm)
Ceiling Opening: 6.5 in. (165mm)

Additional Info: Dedicated Housing for ML706830 LED Module Only