Menu Search
CYBERLITE #22BLK

LED Downlight Housing, 4.5 in. Round, 75W/120V, Insulated Ceiling

SKU # 77511098999
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: LED Downlight Housing
Nominal Aperture: 4.5 in. Round
Input - 120V: 75.0W/120V
Ceiling Type: Insulated

Additional Info: BR30 / PAR30 Open Trim Housing Aluminum, Color: Black