Menu Search
LED Recessed Housings LED Downlight Housing, 4 in. Round, Insulated and Non Insulated Ceiling, New Construction Installation

EATON LIGHTING #H995

Air-Tite LED Downlight Housing, 4 in. Round, Insulated and Non Insulated Ceiling, New Construction Installation

SKU #08008361693
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: LED Downlight Housing
Nominal Aperture: 4 in. Round
Installation: New Construction
Ceiling Type: Insulated and Non-Insulated
Air Rating: Airtight
Depth: 5.5 in. (140mm)
Ceiling Opening: 4.38 in. (111mm)

Downlighting LED Recessed Housings: Type - LED Downlight Housing; Nominal Aperture - 4 in. Round; Installation - New Construction; Ceiling Type - Insulated and Non Insulated; Air Rating - Airtight; Depth - 5.50 in. (140mm); Ceiling Opening - 4.38 in.(111mm); Manufacturer Series - Air-Tite