The site is undergoing scheduled maintenance on Apr 27. Intermittent outages may occur from 7:30am 11:00am.

Menu Search
EATON LIGHTING #H1499TAT

Air-Tite Low Voltage Recessed Housing, 4 in. Round, 50W/120V, Insulated and Non Insulated Ceiling, Airtight

SKU # 08008358438
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: LED Downlight Housing
Nominal Aperture: 4 in. Round
Input - 120V: 50.0W/120V
Installation: New Construction
Ceiling Type: Insulated and Non-Insulated
Air Rating: Airtight
Depth: 5 in. (127mm)
Ceiling Opening: 4.38 in. (111mm)

Downlighting LED Recessed Housings: Type - LED Downlight Housing; Nominal Aperture - 4 in. Round; Input - 120V - 50.0W/120V; Installation - New Construction; Ceiling Type - Insulated and Non Insulated; Air Rating - Airtight; Depth - 5.00 in. (127mm); Ceiling Opening - 4.38 in.(111mm); Additional Information - Junction Box Type: (4) 1/2 in Pryout Knockout, Amperage: 0.5A, Lamp Type: MR16, Number of Lamp: 1; Manufacturer Series - Air-Tite

Additional Info: Junction Box Type: (4) 1/2 in Pryout Knockout, Amperage: 0.5A, Lamp Type: MR16, Number of Lamp: 1