Menu Search
EATON LIGHTING #H245RICAT

Recessed Downlight Housing, LED, 4 in. Round, Airtight

SKU # 08008375652
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Recessed Downlight Housing
Lamp Type: LED
Nominal Aperture: 4 in. Round
Installation: New Construction
Ceiling Type: Insulated
Air Rating: Airtight
Depth: 3.75 in. (95mm)
Ceiling Opening: 4.06 in. (103mm)
Certifications: UL Listed

Recessed 4 in. aperture ultra-shallow housing for use with LED integrated trims. Installs from below the ceiling and suitable for 2x4 residential or shallow plenum commercial construction. Suitable for direct contact with insulation airtight rating reduces airflow between living spaces and unconditioned areas providing additional energy savings. Use with compatible Halo LED integrated trims and modules providing general, task and accent lighting when energy savings, long life and optical control are required.