Menu Search
COOPER LIGHTING SOLUTIONS #PD620D010B

Halo Recessed Downlight Housing, LED, 6 in. Round, Airtight

SKU # 08008379960 Manufacturer Series: PD620
RoHS Compliant
Type: Recessed Downlight Housing
Lamp Type: LED
Nominal Aperture: 6 in. Round
Installation: New Construction
Ceiling Type: Non-Insulated
Air Rating: Airtight
Depth: 7 in. (180mm)
Ceiling Opening: 7.75 in. (197mm)
Certifications: cULus Listed, Energy Star Qualified

Recessed 6 inch aperture LED downlight housing for new construction or remodel application. Use with lens, shallow lens or wall wash reflectors. Available in 1000, 1500, 2000 or 3000 lumens with color temperatures of 2700K, 3000K, 3500K and 4000K in 80 or 90 CRI. Fixture is suitable for commercial constructions. Insulation must be kept 3 in. from top and sides of housing. Universal input driver with phase cut and 0-10V dimming. Specify housing, module and trim separately to complete the luminaire.