Menu Search
COOPER LIGHTING SOLUTIONS #H456ICAT120D

Recessed Downlight Housing, LED Module, 4 in. Round, Insulated, 4.25 in., Airtight

SKU # 08008357592 Manufacturer Series: H4 Series
Type: Recessed Downlight Housing
Lamp Type: LED Module
Nominal Aperture: 4 in. Round
Installation: New Construction
Ceiling Type: Insulated
Air Rating: Airtight
Depth: 8.5 in. (216mm)
Ceiling Opening: 4.25 in. (108mm)

Additional Info: Dedicated Housing for EL4058xx LED Module Only