(0)

EATON LIGHTING #MCD-RA406930WH

Recessed Downlight Housing, LED Module, 4in. Round, Insulated

SKU: 08008372052
Manufacturer Series: RA4
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Type: Ceiling Mount Bracket
Lamp Type: LED Module
Nominal Aperture: 4 in. Round
Installation: Retrofit
Ceiling Type: Insulated
Description
Downlighting LED Housings: Type - Ceiling Mount Bracket; Lamp Type - LED Module; Nominal Aperture - 4 in. Round; Installation - Retrofit; Ceiling Type - Insulated; Additional Information - Color: White, Input Current: 85 mA; Manufacturer Series - RA4
Additional Info: Color: White, Input Current: 85 mA