Menu Search

EATON LIGHTING #H550ICAT

Recessed Downlight Housing LED Module

SKU: 08008362653
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Type: Recessed Downlight Housing
Lamp Type: LED Module
Nominal Aperture: 5 in. Round
Installation: New Construction
Ceiling Type: Insulated
Air Rating: Airtight
Depth: 7.5 in. (191mm)
Description
Downlighting LED Housings: Type - Recessed Downlight Housing; Lamp Type - LED Module; Nominal Aperture - 5 in Round; Installation - New Construction; Ceiling Type - Insulated; Air Rating - Airtight; Depth - 7.50 in (191mm); Additional Information - Dedicated Housing for Halo RL7 and RL56 Series LED Module Only
Additional Info: Dedicated Housing for Halo RL7 and RL56 Series LED Module Only