Menu Search
COOPER LIGHTING SOLUTIONS #H457TATE010

Air-Tite Housing, LED Downlight; 4 in. Round; Insulated/Non-insulated Ceiling; 13W/120-277V

SKU # 08008369252
RoHS Compliant
Type: LED Downlight Housing
Nominal Aperture: 4 in. Round
Input - 120V: 13.0W/120-277V
Installation: New Construction
Ceiling Type: Insulated and Non-Insulated
Air Rating: Airtight
Depth: 5.5 in. (140mm)
Ceiling Opening: 4.5 in. (114mm)

Downlighting LED Recessed Housings: Type - LED Downlight Housing; Nominal Aperture - 4 in. Round; Input - 120V - 13.0W/120-277V; Installation - New Construction; Ceiling Type - Insulated and Non Insulated; Air Rating - Airtight; Depth - 5.50 in. (140mm); Ceiling Opening - 4.50 in.(114mm); Additional Information - Input Current: 120mA, Operating Temperature: 40 deg C (104 deg F); Manufacturer Series - Air-Tite

Additional Info: Input Current: 120mA, Operating Temperature: 40 deg C (104 deg F)