Menu Search
LIGHTOLIER #1050LRN09D1N

LED Downlight Housing 5 in Round

SKU # 62456318245 Manufacturer Series: Xceed LED
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: LED Downlight Housing
Nominal Aperture: 5 in. Round
Output: 950 Lumens (nominal)
Ceiling Type: Insulated and Non-Insulated
Depth: 73.5 in. (89mm)
Ceiling Opening: 5.25 in. (133mm)

Downlighting LED Recessed Housings: Type - LED Downlight Housing; Nominal Aperture - 5 in Round; Output - 950 Lumens (nominal); Ceiling Type - Insulated and Non Insulated; Depth - 73.50" (89mm); Ceiling Opening - 5.25" (133mm); Manufacturer Series - Xceed LED