Menu Search
LIGHTOLIER #1101LED15N35D1

Lytecaster LED Downlight Housing, 6-3/4 in. Round, 3500K, 30W/120V, 1500 Lumens

SKU # 66205754412
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: LED Downlight Housing
Nominal Aperture: 6-3/4 in. Round
Lamp Color: 3500K
Input - 120V: 30W/120V
Input - 277V: 30W/277V
Output: 1500 Lumens
Installation: New Construction
Ceiling Type: Non-Insulated
Ceiling Opening: 6.94 in. (176mm)

Downlighting LED Recessed Housings: Type - LED Downlight Housing; Nominal Aperture - 6-3/4 in. Round; Lamp Color - 3500K; Input - 120V - 30W/120V; Input - 277V - 30W/277V; Output - 1500 Lumens; Installation - New Construction; Ceiling Type - Non Insulated; Ceiling Opening - 6.94 in. (176mm); Additional Information - Minimum Operating Temperature: -20 deg C, Input Frequency: 50/60Hz, Max Input Current: 0.24A; Manufacturer Series - Lytecaster

Additional Info: Minimum Operating Temperature: -20 deg C, Input Frequency: 50/60Hz, Max Input Current: 0.24A