Menu Search
SIGNIFY #L3CE1

Recessed Downlight Frame-In Kit, LED, 3 in. Square

SKU # 66205799931
RoHS Compliant
Type: Recessed Downlight Frame-In Kit
Lamp Type: LED
Nominal Aperture: 3 in. Square
Installation: Remodeler
Depth: 4.62 in.(117mm)
Certifications: cULus Listed