Menu Search
LIGHTOLIER #CP6RR

Recessed Downlight Frame-In Kit, LED, 6 in. Round

SKU # 66205793914
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Recessed Downlight Frame-In Kit
Lamp Type: LED
Nominal Aperture: 6 in. Round
Installation: Remodeler
Depth: 7.5 in. (191mm)
Ceiling Opening: 6 in. (152mm)
Certifications: cULus Listed, Title 24, Energy Star Qualified