Menu Search
LED Recessed Housings LED Downlight Housing 5 in. Round
LITELINE CORP #RF502ICAT

LED Downlight Housing 5 in. Round

SKU # 77125092416
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: LED Downlight Housing
Nominal Aperture: 5 in. Round
Input - 120V: 60.0W/120V
Installation: Remodel
Ceiling Type: Insulated
Air Rating: Airtight
Depth: 7.75 in. (197mm)

Downlighting LED Recessed Housings: Type - LED Downlight Housing; Nominal Aperture - 5 in. Round; Input - 120V - 60.0W/120V; Installation - Remodel; Ceiling Type - Insulated; Air Rating - Airtight; Depth - 7.75 in. (197mm); Additional Information - Medium (E26) Base

Additional Info: Medium (E26) Base