Downlighting LED Recessed Housings: Type - LED Downlight Housing; Nominal Aperture - 4 in. Round; Lamp Color - 3000K; Input - 120V - 8W/120V; Output - 490 Lumens (nominal); Installation - Remodel; Additional Information - 82 CRI, Finish: Brushed Nickel
Additional Info: 82 CRI, Finish: Brushed Nickel