Menu Search
LITELINE CORP #RC402C18RP208W3KFW

LED Recessed Housing, 4 in. Round, 3000K, 8W/120V, 490 Lumens (nominal)

SKU # 77125097042
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: LED Downlight Housing
Nominal Aperture: 4 in. Round
Lamp Color: 3000K
Input - 120V: 8W/120V
Output: 490 Lumens (nominal)
Installation: Remodel

Downlighting LED Recessed Housings: Type - LED Downlight Housing; Nominal Aperture - 4 in. Round; Lamp Color - 3000K; Input - 120V - 8W/120V; Output - 490 Lumens (nominal); Installation - Remodel; Additional Information - 82 CRI, Finish: Flat White

Additional Info: 82 CRI, Finish: Flat White