Menu Search
LITELINE CORP #RF401

Recessed Downlight Housing, 4 in. Round Aperture, 50W/120V, Non-Insulated Ceiling, 5.50 in. D

SKU # 77125091922
Type: LED Downlight Housing
Nominal Aperture: 4 in. Round
Input - 120V: 50W/120V
Installation: New Construction
Ceiling Type: Non-Insulated
Depth: 5.5 in. (139.7mm)

Downlighting LED Recessed Housings: Type - LED Downlight Housing; Nominal Aperture - 4 in. Round; Input - 120V - 50W/120V; Installation - New Construction; Ceiling Type - Non-Insulated; Depth - 5.50 in. (139.7mm); Additional Information - Cut Hole: 4-3/8 in., Medium Base, Lamps: PAR16, PAR20

Additional Info: Cut Hole: 4-3/8 in., Medium Base, Lamps: PAR16, PAR20