Menu Search
MISC- LIGHTING COMMERCIAL #R300-GZ

Housing, Downlight, Recessed, Insulated Ceiling

SKU # 62026698920
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: LED Downlight Housing
Nominal Aperture: 3 in. Round
Installation: Remodel
Ceiling Type: Insulated
Depth: 4 in. (101mm)

Downlighting LED Recessed Housings: Type - LED Downlight Housing; Nominal Aperture - 3 in. Round; Installation - Remodel; Ceiling Type - Insulated; Depth - 4.00 in. (101mm)