Menu Search
SIGNIFY #501X

Recessed Downlighting Frame-In Kit, PAR20 Halogen Lamp

SKU # 62456308839 Manufacturer Series: 500X
Type: Recessed Downlighting Frame-In Kit
Lamp Type: PAR20 Halogen
Installation: Remodeler
Ceiling Type: Non-Insulated
Depth: 5.63 in. (142mm)
Ceiling Opening: 5.63 in. (142 mm)
Certifications: UL Listed, CSA Certified