Menu Search
COOPER LIGHTING SOLUTIONS #PDM6A835

LED Module, 120V, 6 in. Housing, 3500K, 80 CRI, 50,000 Hours

SKU # 08008372405
Type: Retrofit LED Module
Voltage: 120V
Mounting: 6 in. Housing
Color Temperature: 3500K
CRI: 80
Lamp Life - approx: 50,000 Hours
Sound Rating: Less Than or Equal 22dba

Downlighting LED Light Modules: Type - Retrofit LED Module; Voltage - 120V; Mounting - 6 in. Housing; Color Temperature - 3500K; CRI - 80 CRI; Lamp Life - approx - 50,000 Hours; Sound Rating - Less Than or Equal 22dba