Menu Search
COOPER LIGHTING SOLUTIONS #ML4D09NFL935E

Halo Recessed Downlight LED Module, 12.1W 900 lumens, 120-277V

SKU # 08008375666 Manufacturer Series: ML4
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Recessed Downlight LED Module
Lamp: 12.1W 900 lumens
Voltage: 120-277V
Color Temperature: 3500K
CRI: 90
Minimum Starting Temperature: -40 deg C (-40 deg F)
Sound Rating: Less Than or Equal To 20dba
Certifications: cULus Listed, ASTM-E283, NEC 410.16, FCC 47CFR Part 15 B, IES LM-79-08, IES LM-80-08, TM-21-11

Recessed LED module with interchangeable 2-in. round or square wall wash apertures are available in various finishes to suit any decor. Use with 4-in. nominal recessed housings suitable for residential and shallow plenum commercial construction or can be used to retrofit existing installations. Asymmetric primary optic redirects light thru linear spread lens providing useful vertical food-candles.