Menu Search
COOPER LIGHTING SOLUTIONS #SMD4

Recessed Downlight LED Module, 120 V, 50,000 hrs, -30°C

SKU # 08008371387 Manufacturer Series: SMD4
RoHS Compliant
Type: Recessed Downlight LED Module
Lamp: 9.7 w, 786 lm Round, 10 w, 810 lm Square
Voltage: 120V
Mounting: 4 in. Surface Mount
Color Temperature: 2700K - 5000K
CRI: 90-CRI
Lamp Life - approx: 50,000 hrs
Minimum Starting Temperature: -30°C
Sound Rating: Class A Standards
Certifications: cULus Listed, Energy Star Certified, ASTM-E283, FCC-47CFR Part 15B, NFPA-70, NEC-Section 410.16 (A)(3), 410.16 (C)(5), IES-LM-79-08, LM-80-08, TM-21-11, Title-20, 24, IEC Rated

The HALO surface mount LED downlight (SMD) is an low profile surface mounting luminaire with a modern look and high performance. SMD4 (4 in.) is designed for installation in many 3-1/2 and 4 in. square, octagon, or round junction boxes. Supply wire adapte