Menu Search
COOPER LIGHTING SOLUTIONS #RA406930NFLWH

Halo Recessed Retrofit LED Module, 10W 640 lumens, 120V, 3000K

SKU # 08008369328 Manufacturer Series: RA4
RoHS Compliant
Type: Recessed Retrofit Adjustable LED Module
Lamp: 10W 640 lumens
Voltage: 120V
Color Temperature: 3000K
CRI: 90
Minimum Starting Temperature: -30 deg C (-22 deg F)
Sound Rating: Class A
Certifications: UL/cULus Listed, UL60950-1, EMI/RFI FCC Title 47 CFR, Part 15, Class B

The Halo RA4 LED adjustable gimbal series are retrofit LED Modules for 4 in. aperture recessed downlights. The RA4 gimbals feature adjustment of 35-degree tilt and up to 360-degree rotation. In addition the RA4 gimbals offer selection of narrow flood (NFL) and very wide flood (VWFL) models for beam distributions suitable for accent, task, grazing and general area lighting. The RA4 integral LED 120V driver is dimmable with most leading edge and trailing edge phase control dimmers.