Menu Search
COOPER LIGHTING SOLUTIONS #CLD7089SWHR7-INCH

Halo Retrofit LED Downlight Luminaire, 800 lm, 120 V, Recessed

SKU # 08008385676 Manufacturer Series: CLD
RoHS Compliant
Type: Retrofit LED Downlight Luminaire
Lamp: 800 lm
Voltage: 120V
Mounting: Recessed
CRI: 90-CRI
Sound Rating: ≤ 20 dBA
Certifications: UL-Listed, Energy Star® Certified, NEC 410.16, EMI/RFI Emissions per FCC 47CFR Part 15B, IES LM-79-08, IES LM-80-08 and TM-21-11, IECC, California Title 24 Compliant

The Halo CLD is a easy to install, high performance, surface mount luminaire that offers the added flexibility of 3 selectable color temperatures at time of installation. CLD7 (7 in.) is designed for installation in many 3-1/2 and 4 in. square, octagon, or round junction boxes. Supply wire adapter with LED quick wiring connector included.