Menu Search
COOPER LIGHTING SOLUTIONS #ML5606830

Retrofit LED Module, 9W 600 lumens 120-277V

SKU # 08008363326 Manufacturer Series: 600 Series
RoHS Compliant
Type: Retrofit LED Module
Lamp: 9W 600 lumens
Voltage: 120-277V
Mounting: 5" and 6" Housing
Color Temperature: 3000K
CRI: 80
Lamp Life - approx: 50,000 Hours
Minimum Starting Temperature: -30deg C (-22deg F)
Sound Rating: Class A Standards

Additional Info: For Insulated and Non-insulated Ceilings