Menu Search
EATON CROUSE-HINDS SERIES #DLL4U1S903DTFM2

LED Luminaire, 54.5W 7100 lumens, 100-277VAC, 108-250VDC

SKU # 66227664911 Manufacturer Series: DLL Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: LED Luminaire
Lamp: 54.5W 7100 lumens
Voltage: 100-277V AC, 108-250V DC

The Pauluhn DLL Linear LED is specifically designed to replace fluorescent T12, T8 and T5HO lighting on land-based and offshore drilling platforms. The rugged and durable design features the industry most versatile and flexible mounting options. The Pauluhn DLL is the ideal solution for high vibration, impact and hose down in drilling applications.

Additional Info: 4 ft Length, Optics: Wide (120 deg), Lens: Diffused Polycarbonate, Through Feed: Pull Wire Included in Fixture, NEMA 4X, IP66 Rated