Menu Search
COOPER LIGHTING SOLUTIONS #CPL

LED Baffle-Trim Module, 13.5W 1100 lumens, 120V, 5 or 6 in. Housing, 4000K, 80 CRI

SKU # 08008371929 Manufacturer Series: 900 Series
RoHS Compliant
Type: Retrofit LED Module and Trim
Lamp: 13.5W 1100 lumens
Voltage: 120V
Mounting: 5 or 6 in. Housing
Color Temperature: 4000K
CRI: 80
Minimum Starting Temperature: -30deg C (-22deg F)
Sound Rating: Class A Standards

Downlighting LED Light Modules: Type - Retrofit LED Module and Trim; Lamp - 13.5W 1100 lumens; Voltage - 120V; Mounting - 5 or 6 in. Housing; Color Temperature - 4000K; CRI - 80 CRI; Minimum Starting Temperature - -30deg C (-22deg F); Sound Rating - Class A Standards; Additional Information - Input Current: 0.15A, Power Factor: Greater Than 0.9, TDH: Less Than 20 Percent; Manufacturer Series - 900 Series

Additional Info: Input Current: 0.15A, Power Factor: Greater Than 0.9, TDH: Less Than 20 Percent