Menu Search
COOPER LIGHTING SOLUTIONS #QDCAST1B

Quadcast LED Luminaire, 56W, 120V-277V, 4000K, 65 CRI, 60000 Hours, -30deg C

SKU # 08008363274
Type: LED Luminaire
Lamp: 56W
Voltage: 120-277V
Color Temperature: 4000K
CRI: 65
Lamp Life - approx: 60
Minimum Starting Temperature: -30deg C (-22deg F)

The patent pending Lumark Quadcast Parking Garage/Canopy Luminaire is an industry leading, innovative, energy saving fixture. Quadcast is designed to one-for-one replace traditional HID, fluorescent and induction light sources. Rotating light panels incorporate an integral locking feature for precise aiming from 0 to 150 deg. Quadcast offers seamless integration into existing or new spaces with super bright energy-efficient LEDs. The low-profile, rugged construction, free-hand installation features along with stainless-steel hardware make Quadcast the right choice for illuminating parking garages, canopy, stairwells and low-bay retail installations where high security illumination and energy savings is needed.