(0)

EATON LIGHTING #ESQ4A13835

LED Module, 1300 lumens 120-277V

SKU: 08008367842
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Downloads
Specifications
Type: LED Module
Lamp: 1300 lumens
Voltage: 120-277V
Mounting: 4 in. Housing
Color Temperature: 3500K
CRI: 80
Description
Downlighting LED Light Modules: Type - LED Module; Lamp - 1300 lumens; Voltage - 120-277V; Mounting - 4 in. Housing; Color Temperature - 3500K; CRI - 80 CRI; Additional Information - Square Aperture
Additional Info: Square Aperture