Menu Search
COOPER LIGHTING SOLUTIONS #PR8M12WDMW

Halo Recessed Downlight LED Module, 1000/1500/2000 lumens

SKU # 08008377296 Manufacturer Series: PR8
RoHS Compliant
Type: Recessed Downlight LED Module
Lamp: 1000/1500/2000 lumens
Voltage: 120-277V
Mounting: Ceiling
CRI: 80
Certifications: cULus Listed, ASTM-E283, FCC 47CFR, IES LM-79-08, LM-80-08, TM-30-15, TM-21-11

Recessed 8-in. shallow lensed LED downlight is available in multiple lumen and optical distribution combinations. Choose between 3000K, 3500K and 4000K CCT in the field with selectable technology. Suitable for commercial new construction or renovation work. Coordinated retrofit and surface mount versions are also available. Use for general area lighting where high efficiency and long life are required.