Menu Search
EATON LIGHTING #RL460WH927PK

Halo Recessed Retrofit LED Module, 8W 530 lumens, 50000 Hours

SKU # 08008371911 Manufacturer Series: RL4
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Recessed Retrofit LED Module and Trim
Lamp: 8W 530 lumens
Voltage: 120V AC 50/60Hz
Mounting: 4 in. Round Housing
Color Temperature: 2700K
CRI: 90
Lamp Life - approx: 50000 Hours
Minimum Starting Temperature: -30 deg C (-22 deg F)
Sound Rating: Class A
Certifications: UL/cUL 1598, ASTM E283, California Title 24, IECC Approved, Energy Star Qualified, EMI/RFI per FCC 47 CFR Part 15 Class B, IES LM-79, IES LM-80 and TM-21, NFPA 70, NEC Sec. 410.16 (A)(1) and 410.16 (C)(3)

The Halo RL4 series is a retrofit LED baffle-trim module for 4 in. aperture recessed downlights. The RL4 is designed for use with compatible 4 in. housings. The RL4 integral LED driver is dimmable at 120 volts. The RL4 lens provides uniform illumination and wet location listing. Precision construction makes any housing air-tite for added HVAC savings and code compliance.