Menu Search
EATON LIGHTING #RL560WH69405/6

Halo Recessed Retrofit LED Module, 9.2W 690 lumens, 50000 Hours

SKU # 08008371084 Manufacturer Series: RL56 600
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Recessed Retrofit LED Module and Trim
Lamp: 9.2W 690 lumens
Voltage: 120V AC, 50/60Hz
Mounting: 5 or 6 in. Round Housing
Color Temperature: 4000K
CRI: 90
Lamp Life - approx: 50000 Hours
Minimum Starting Temperature: -30 deg C (-22 deg F)
Sound Rating: Class A
Certifications: UL 1598, ASTM E283, California Title 24, IECC Approved, Energy Star Qualified, EMI/RFI per FCC 47CFR Part 15 Class B, IES LM-79, IES LM-80 and TM-21, NFPA 70, NEC Sec. 410.16 (A)(1) and 410.16 (C)(3)

The Halo RL560 is a complete LED baffle trim module for 5 in. and 6 in. aperture recessed downlights, suitable for new construction, remodel and retrofit installation. The RL560 is cULus listed for use with Halo and All-Pro and is UL classified for use with other compatible 5 in. and 6 in. housings. The RL560 with integral LED driver offers 120 volt dimming capability. The RL560 lens provides uniform illumination and wet location listing. Precision construction makes any housing air-tite for added HVAC savings and code compliance.